Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber
Mfr # 425508TC
Zoro # G6131861
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 55 mm
- Lip Material Nitrile Rubber
- Design Code TC
Product Information
- Brand Dds
- MFR # 425508TC
- Zoro # G6131861
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 55 mm |
Width | 8 mm |
Inside Diameter | 42 mm |
Outside Diameter | 55 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Case Coating | None |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Spring Type | Garter |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Number of Lips | 2 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 55 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP33 (AP33)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End, PK 6 (FL166-D6)
- HERITAGE Grease Fitting, M8mm, x1 CS Z3 (H2103Z3)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- DDS Shaft Seal, 42 x 55 x 7 mm., Nitrile Rubber (425507TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203007SC)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385307TC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- Dds Shaft Seals & Adapters