Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber
Mfr # 40727TC
Zoro # G7756957
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 40727TC
- Zoro # G7756957
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 72 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Maximum Surface Speed | 999 mps |
Standards | DIN 3760 |
Case Coating | None |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 72 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC E Straight Through Interchange Quick-Connect Hose Plug, 3/4 x 3/4 in Nominal, Barb x Female NPTF (E6F6-B)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- BESTORQ 1170K6 Micro V Belt, 117 in Pitch Length, 0.84 in Top Width, 6 Ribs (1170K6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAC4-4FV)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- DDS Shaft Seal, 42 x 55 x 7 mm., Nitrile Rubber (425507TC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- Dds Shaft Seals & Adapters