Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber
Mfr # 40628TC
Zoro # G7756850
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Inside Diameter 40 mm
Product Information
- Brand Dds
- MFR # 40628TC
- Zoro # G7756850
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 40 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Type | Garter |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D715)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- Dds Motor Supplies