Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber
Mfr # 40627SCV
Zoro # G7756826
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 40627SCV
- Zoro # G7756826
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Case Coating | None |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 40 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- PREVOST 3/8" FNPT Steel Tapered Female Threaded Plug (URP 086202)
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- DAYTON A136 V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs (6L202)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142204TC)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 13mm W (9013013TA)
- DDS Shaft Seal, SC, 0.687in ID, Nitrile Rubber (IN17.4631.756.35SC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- Dds Shaft Seals & Adapters