Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber
Mfr # 405710TC
Zoro # G7756686
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 57 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 405710TC
- Zoro # G7756686
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 57 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 57 mm |
Inside Diameter | 40 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
Maximum Pressure | 7 psi |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 57 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M5-3-I (QSM-M5-3-I)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D771G06AV, Pressure Line, 5 micron, Outside-In (MF0059840)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- TOMPKINS Hose Protectors2.50"X4.00" ORANGE HOSE PROTECTOR 50PC (HP-04O-50PC)
- DDS Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber (366810TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.434.926.35TC)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- DDS Shaft Seal, 41 x 53 x 8 mm., TC, Nitrile Rubber (41538TC)
- DDS Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber (10164SCV)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- Dds Motor Supplies