Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber
Mfr # 40558TC
Zoro # G7756589
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 55 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Number of Lips 2
Product Information
- Brand Dds
- MFR # 40558TC
- Zoro # G7756589
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 55 mm |
Width | 8 mm |
Outside Diameter | 55 mm |
Overall Width | 8 mm |
Inside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 55 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- Dds Motor Supplies