Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber
Mfr # 357210TC
Zoro # G7756047
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Pressure 7 psi
Product Information
- Brand Dds
- MFR # 357210TC
- Zoro # G7756047
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 10 mm |
Inside Diameter | 35 mm |
Outside Diameter | 72 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Standards | DIN 3760 |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 72 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit T (P462K3)
- INGERSOLL-RAND Kit, Needle Attachment (PF2219-K19)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- ZEELINE Needle Adapter to Lubricate Bearings 0.12 in. NPT (22SP)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- Dds Motor Supplies