Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber
Mfr # 355007TC
Zoro # G6132345
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 50 mm
- Lip Material Nitrile Rubber
- Design Code TC
Product Information
- Brand Dds
- MFR # 355007TC
- Zoro # G6132345
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Inside Diameter | 35 mm |
Overall Width | 7 mm |
Outside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE BK25 X 3/4 Sheave (BK25X3/4 KWY 3/16X3/32)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron (ZX-V3041B2C05)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- Dds Motor Supplies