Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30mm I. D., 62mm O. D., 7mm W
Mfr # 30627TCV
Zoro # G5940212
original price:
$44.88
11% off
new price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 30627TCV
- Zoro # G5940212
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 62 mm |
Inside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 30 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- ENERPAC Brush Zu4 (DC9656259)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, 45mm I. D., 75mm O. D., 12mm W (457512TB)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558008SC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- Dds Shaft Seals & Adapters