Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber
Mfr # 305610SCV
Zoro # G7755015
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 56 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 305610SCV
- Zoro # G7755015
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 56 mm |
Width | 10 mm |
Outside Diameter | 56 mm |
Inside Diameter | 30 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 30 mm, Outside Diameter 56 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (300L100)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- MRC Single Row Ball Bearings (204SZZ)
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (628106TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (091904SC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- REINZ Oil Pump Seal, 81-24292-10 (81-24292-10)
- Dds Motor Supplies