Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber
Mfr # 30557SCV
Zoro # G7754988
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 55 mm
- Lip Material Fluoro Rubber
- System of Measurement Metric
Product Information
- Brand Dds
- MFR # 30557SCV
- Zoro # G7754988
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 7 mm |
Inside Diameter | 30 mm |
Overall Width | 7 mm |
Outside Diameter | 55 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 30 mm, Outside Diameter 55 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Chamfer Tool, For 17mm, 25mm, 40mm Tubing (6698 04 01)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 ZN SGL Pulley (N233-247)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5JKW9)
- FAG BEARINGS FAG-6200ZR C3, Deep Groove BBear, Single Row 90Mm, 6200ZR C3 (6200ZR C3)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- Dds Motor Supplies