Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 50 x 7 mm., Fluoro Rubber
Mfr # 305007TCV
Zoro # G6132738
original price:
$50.71
1% off
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 50 mm
- Lip Material Fluoro Rubber
- Contact Type Contact Seal
- Maximum Surface Speed 999 mps
Product Information
- Brand Dds
- MFR # 305007TCV
- Zoro # G6132738
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Inside Diameter | 30 mm |
Overall Width | 7 mm |
Outside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Case Coating | None |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 30 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3049-90UA1 (JRM3049-90UA1)
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- NSK Spherical Roller Bearing (22310 EAE4C3)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- DDS Shaft Seal, 80 x 110 x 12 mm., SCV, Fluoro Rubber (8011012SCV)
- Dds Motor Supplies