Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber
Mfr # 30478SCV
Zoro # G7891040
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 47 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Product Information
- Brand Dds
- MFR # 30478SCV
- Zoro # G7891040
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 47 mm |
Inside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Case Coating | None |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 30 mm, Outside Diameter 47 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- MTD Belt-4L X 25.4 (954-05069)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, SC, 0.875in ID, Nitrile Rubber (22.2231.756.35SC)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- Dds Shaft Seals & Adapters