Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber
Mfr # 30477TC
Zoro # G7891059
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 47 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 30477TC
- Zoro # G7891059
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Inside Diameter | 30 mm |
Outside Diameter | 47 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Spring Type | Garter |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Case Coating | None |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Standards | DIN 3760 |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 30 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 2 Unmounted Ball Bearing (UG232NL)
- PIX PIX, B250, V-Belt 5/8 X 253 (B250)
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- WESTWARD Grease Fitting Kit, No. Pieces 44, PK44 (52NZ88)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427510TC)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- DDS Shaft Seal, TF, 25mm ID, Nitrile Rubber (254008TF)
- DDS Shaft Seal, 70 x 90 x 7 mm., TC, Nitrile Rubber (70907TC)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- Dds Motor Supplies