Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber
Mfr # 28408TC
Zoro # G7754470
original price:
$5.65
8% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 28 mm
- Outside Dia. 40 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 28408TC
- Zoro # G7754470
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 40 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 28 mm |
Outside Diameter | 40 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Number of Lips | 2 |
Standards | DIN 3760 |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Maximum Pressure | 7 psi |
Spring Type | Garter |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 28 mm, Outside Diameter 40 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AA96 Double Angle V-Belt (AA96)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3150mm (SPB3150)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (305212SC)
- DDS Shaft Seal, TA, 350mm ID, Nitrile Rubber (35041015TA)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- Dds Shaft Seals & Adapters