Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber
Mfr # 27377TC
Zoro # G7754349
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 27 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Product Information
- Brand Dds
- MFR # 27377TC
- Zoro # G7754349
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 27 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Inside Diameter | 27 mm |
Overall Width | 7 mm |
Outside Diameter | 37 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
System of Measurement | Metric |
Standards | DIN 3760 |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Type | Garter |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 27 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (92B-BAB-000-DM-DDAP-1DM)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X04X04SS)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, SC, 140mm ID, Nitrile Rubber (14018014SC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- Dds Motor Supplies