Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber
Mfr # 254510TC
Zoro # G7754181
original price:
$8.10
14% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 45 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 254510TC
- Zoro # G7754181
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 45 mm |
Width | 10 mm |
Outside Diameter | 45 mm |
Overall Width | 10 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Type | Garter |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 45 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- SPEEDAIRE Bowl and O-Ring, Standard (GGS_56605)
- OTC Injector Retaining Clip Replacer (6708)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (305512SB)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- Dds Motor Supplies