Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber
Mfr # 254207TC
Zoro # G6133200
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 42 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 254207TC
- Zoro # G6133200
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Outside Diameter | 42 mm |
Overall Width | 7 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Spring Type | Garter |
Spring Reinforcement | Yes |
Standards | DIN 3760 |
Maximum Surface Speed | 999 mps |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (6K197)
- CONTINENTAL CONTITECH 4L360 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 50' 1/4" MPT Swivel (CO N38-504B)
- FAG BEARINGS FAG-6009 2ZRC3, Deep Groove BBear, Single Row 90Mm, 6009 2ZRC3 (6009 2ZRC3)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- Dds Motor Supplies