Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber
Mfr # 253507SC
Zoro # G6133298
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Design Code SC
Product Information
- Brand Dds
- MFR # 253507SC
- Zoro # G6133298
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Outside Diameter | 35 mm |
Overall Width | 7 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Surface Speed | 999 mps |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Number of Lips | 1 |
Spring Type | Garter |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 25 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 205469 YAZOO YR-32 Belt for Deck W/69" Belt O.C., 4LK690 (4LK690)
- RIDGID Belt, Drive 14.4" (32638)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- GATES Hi-Power II Belts, B92 (B92)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284308TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3136.5211.11TC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 8mm W (60908TC)
- Dds Shaft Seals & Adapters