Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber
Mfr # 222804VC
Zoro # G6133401
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 28 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 222804VC
- Zoro # G6133401
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 28 mm |
Width | 4 mm |
Inside Diameter | 22 mm |
Outside Diameter | 28 mm |
Overall Width | 4 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Maximum Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | No |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Number of Lips | 1 |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 22 mm, Outside Diameter 28 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- ENERPAC Back Up (B1214564)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4557.157.93SC)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- Dds Shaft Seals & Adapters