Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber
Mfr # 20529TC
Zoro # G7753070
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Outside Diameter 52 mm
Product Information
- Brand Dds
- MFR # 20529TC
- Zoro # G7753070
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 9 mm |
Outside Diameter | 52 mm |
Inside Diameter | 20 mm |
Overall Width | 9 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
System of Measurement | Metric |
Case Coating | None |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Surface Speed | 999 mps |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Spring Type | Garter |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 52 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO Pistol Grip Grease Gun (8817)
- SLUGFEST SUPPLIES 20 gal Hydraulic Reservoir - Black (SL2601959)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, 60 x 80 x 8 mm., Fluoro Rubber (608008TCV)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (457008TC)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- Dds Motor Supplies