Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber
Mfr # 20325TC
Zoro # G7752958
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 32 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 20325TC
- Zoro # G7752958
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 32 mm |
Width | 5 mm |
Inside Diameter | 20 mm |
Outside Diameter | 32 mm |
Overall Width | 5 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Maximum Surface Speed | 999 mps |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Spring Type | Garter |
Standards | DIN 3760 |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 32 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA857)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (6A115)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, TC, 3.437in ID, Nitrile Rubber (IN87.31120.6512.7TC)
- DDS Shaft Seal, SC, 0.875in ID, Nitrile Rubber (22.2231.756.35SC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- Dds Motor Supplies