Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber
Mfr # 202604VCV
Zoro # G6133620
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 26 mm
- Width 4 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 202604VCV
- Zoro # G6133620
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Width | 4 mm |
Inside Diameter | 20 mm |
Overall Width | 4 mm |
Outside Diameter | 26 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | VCV |
Spring Reinforcement | No |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
System of Measurement | Metric |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code VCV, Inside Diameter 20 mm, Outside Diameter 26 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-25 (300-5MGT-25)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (712112807M)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, 50mm I. D., 64mm O. D., 8mm W (50648TC)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- DAYTON Shaft Adapter, O.D. 1/2 In., PK4 (30D493)
- Dds Motor Supplies