Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber
Mfr # 18357TC
Zoro # G7752790
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Surface Speed 999 mps
Product Information
- Brand Dds
- MFR # 18357TC
- Zoro # G7752790
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 18 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Spring Type | Garter |
Minimum Temperature | -40 Degrees F |
Number of Lips | 2 |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 18 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- HYDROMAXX 1Ftx100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100100)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183508SB)
- DDS Shaft Seal, TCV, 70mm ID, Fluoro Rubber (709513TCV)
- DDS Shaft Seal, SC, 0.687in ID, Nitrile Rubber (IN17.4631.756.35SC)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- Dds Shaft Seals & Adapters