Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber
Mfr # 18306TC
Zoro # G7752720
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Temperature 250 Degrees F
Product Information
- Brand Dds
- MFR # 18306TC
- Zoro # G7752720
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 30 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 30 mm |
Inside Diameter | 18 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 18 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- BESTORQ Banded Cogged Belt, 123 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX1230)
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183007TCN)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- Dds Shaft Seals & Adapters