Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 47 x 7 mm., SCV, Fluoro Rubber
Mfr # 17477SCV
Zoro # G7752669
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 47 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 17477SCV
- Zoro # G7752669
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 47 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 17 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 24DP, 20PA, 24Teeth, Brass (Y2424)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- CONTINENTAL CONTITECH .25 in. x 25 ft. F5 Air Hose Pneumatic Applications (713-20465485)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, 41 x 53 x 8 mm., TC, Nitrile Rubber (41538TC)
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- Dds Shaft Seals & Adapters