Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber
Mfr # 17287TC
Zoro # G7752495
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Product Information
- Brand Dds
- MFR # 17287TC
- Zoro # G7752495
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Outside Diameter | 28 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Details
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Filter Group, Plastic (Z828)
- LUBRIPLATE Iso-68 Tacky Fluid For Way And Bearing Applications (L0242-035)
- CLIMAX METAL PRODUCTS 7/8" X 5/8" ID Split Recessed Screw Coup, Stl, Bo (CC-087-062)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Lever handle (570678)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- Dds Shaft Seals & Adapters