Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14mm I. D., 30mm O. D., 7mm W
Mfr # 14307SCV
Zoro # G5937552
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 30 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 14307SCV
- Zoro # G5937552
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 14 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 14 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK15 SOL VALVE (153SA43AM000061)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- GATES Truflex V-Belts, 3L280 (3L280)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP-5/8M)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- Dds Motor Supplies