Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber
Mfr # 142407TCV
Zoro # G6134217
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 24 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 142407TCV
- Zoro # G6134217
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 14 mm |
Outside Diameter | 24 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
System of Measurement | Metric |
Number of Lips | 2 |
Case Coating | None |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 14 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- CONTROL DEVICES Valve, Check, 3/8x1/2in (P3850-1EP)
- BROWNING MFG. BROWNING V BELT, , 3/8 X 19 IN (3L190)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- FEL-PRO Engine Crankshaft Seal Kit, BS 13044-2 (BS 13044-2)
- Dds Shaft Seals & Adapters