Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 14 x 22 x 4 mm., SC, Nitrile Rubber
Mfr # 14224SC
Zoro # G7751987
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 22 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 14224SC
- Zoro # G7751987
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 22 mm |
Width | 4 mm |
Inside Diameter | 14 mm |
Outside Diameter | 22 mm |
Overall Width | 4 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SC |
Max. Pressure | 7 psi |
Number of Lips | 1 |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Spring Type | Garter |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 14 mm, Outside Diameter 22 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- ZORO SELECT A24 Outside26.2 Pitch25.3 (42W373)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- DDS Shaft Seal, 35 x 45 x 7 mm., Nitrile Rubber (354507TC)
- DDS Shaft Seal, VG, 4mm ID, Nitrile Rubber (040802VG)
- Dds Motor Supplies