Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 12 x 24 x 7 mm., Fluoro Rubber
Mfr # 122407TCV
Zoro # G6134460
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 24 mm
- Lip Material Fluoro Rubber
- Outside Diameter 24 mm
- Inside Diameter 12 mm
Product Information
- Brand Dds
- MFR # 122407TCV
- Zoro # G6134460
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outside Diameter | 24 mm |
Inside Diameter | 12 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
System of Measurement | Metric |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 12 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- PIX PIX, A22/4L240, V-Belt 1/2 X 24 (A22/4L240)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- Dds Shaft Seals & Adapters