Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 105 x 160 x 12 mm., TCV, Fluoro Rubber
Mfr # 10516012TCV
Zoro # G7749850
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 105 mm
- Outside Dia. 160 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 10516012TCV
- Zoro # G7749850
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 105 mm |
Outside Dia. | 160 mm |
Width | 12 mm |
Outside Diameter | 160 mm |
Overall Width | 12 mm |
Inside Diameter | 105 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 105 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- BESTORQ XPZ1137 Cogged Belt Metric, 1137 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1137)
- DAYTON C97 V-Belt, 101" Outside Length, 7/8" Top Width, 1 Ribs (4FJ24)
- GATES Truflex V-Belts, 5L930 (5L930)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3136.5211.11TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183208SC)
- DDS Shaft Seal, 19 x 30 x 7 mm., Fluoro Rubber (193007TCV)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- Dds Motor Supplies