Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber
Mfr # 10013012TC
Zoro # G6134838
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 10013012TC
- Zoro # G6134838
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 130 mm |
Width | 12 mm |
Inside Diameter | 100 mm |
Overall Width | 12 mm |
Outside Diameter | 130 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Case Coating | None |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Spring Type | Garter |
Number of Lips | 2 |
Standards | DIN 3760 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 100 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- KIPP Reducing Bushing For Rnd. Tubes A=16, 25, B=18, Thermoplastic Black (K0492.01816)
- D&D Timing Belt, 5M, 15 x 320mm PL, T64 (320-5M-15)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (143207TC)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- Dds Shaft Seals & Adapters