Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber
Mfr # 10012512TC
Zoro # G6134847
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 10012512TC
- Zoro # G6134847
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Inside Diameter | 100 mm |
Overall Width | 12 mm |
Outside Diameter | 125 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 100 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- GLOBAL 2 3/8" ID Set Screw Collar, Stl, Bo (GSC-237-B)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 13mm W (9013013TA)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- Dds Shaft Seals & Adapters