Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber
Mfr # 10164SCV
Zoro # G7751095
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 10 mm
- Outside Dia. 16 mm
- Width 4 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 10164SCV
- Zoro # G7751095
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 16 mm |
Width | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 16 mm |
Inside Diameter | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 10 mm, Outside Diameter 16 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- FESTO Suction Cup VASB-15-1/8-NBR (VASB-15-1/8-NBR)
- DDS Shaft Seal, 19 x 32 x 8 mm., TC, Nitrile Rubber (19328TC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 34 x 45 x 7 mm., TC, Nitrile Rubber (34457TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254005SC)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, TCNV, 40mm ID, Fluoro Rubber (405207TCNV)
- Dds Motor Supplies