Shop All Shaft Seals & Adapters
Dds
Rotary Shaft Seal
Mfr # IN15.8720.632.38
Zoro # G100477457
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 3760
- Case Coating None
- Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- System of Measurement Inch
- For Fluid Type Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Product Information
- Brand Dds
- MFR # IN15.8720.632.38
- Zoro # G100477457
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Details
Item | Rotary Shaft Seal |
Standards | DIN 3760 |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Inch |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, System of Measurement Inch, Case Coating None, For Fluid Type Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol, Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- FOSTER Plug, 1/2", 1/2" MPT, Steel (SHD54)
- STARRETT Layout Fluid, Liquid, Blue, 32 oz. (1610-32)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142606TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.8512.7SC)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- Dds Shaft Seals & Adapters