Shop All Timing Belts
D&D
Timing Belt, XL, 0.37 x 22in PL, T110
Mfr # 220XL037
Zoro # G601888875
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 110
- Pitch 0.2
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 37
Product Information
- Brand D&D
- MFR # 220XL037
- Zoro # G601888875
- UPC # 190859419990
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 3/8" |
Outside Length | 22" |
Details
Number of Teeth - Timing Belts | 110 |
Pitch | 0.2 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 37 |
V-Belt Section | XL |
Description
Timing Belt, XL, 0.37 x 22in PL, T110 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. (CR FG-10-005)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-200 (124214 F4B SC 200)
- CARLISLE RBX144-2 Gold-Ribbon Cog-Band (RBX144-2)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- D&D Timing Belt, 14M, 40 x 3500mm PL, T250 (3500-14M-40)
- D&D Timing Belt, 5M, 9 x 720mm PL, T144 (720-5M-09)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- D&D Timing Belt, L, 1 x 22.5in PL, T60 (225L100)
- GATES Super HC PowerBand Belts, 2/3V500 (2/3V500)
- D&D Power Transmission Belts