Shop All Timing Belts
D&D
Timing Belt, XH, 3 x 126in PL, T144
Mfr # 1260XH300
Zoro # G301888328
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 144
- Pitch 0.875
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 300
Product Information
- Brand D&D
- MFR # 1260XH300
- Zoro # G301888328
- UPC # 190859647553
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 126" |
Top Width | 3" |
Details
Number of Teeth - Timing Belts | 144 |
Pitch | 0.875 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 300 |
V-Belt Section | XH |
Description
Timing Belt, XH, 3 x 126in PL, T144 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- CARLISLE 405-5M-15 Synchro-Cog HT Synchronous Belt (405-5M-15)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- D&D Timing Belt, 14M, 40 x 2450mm PL, T175 (2450-14M-40)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- D&D Timing Belt, S8M, 25 x 512mm PL, T64 (250-S8M-512)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- GATES Polyflex Belts, 7M1320 (7M1320)
- D&D Timing Belts