Shop All Timing Belts
D&D
Timing Belt, S8M, 35 x 880mm PL, T110
Mfr # 350-S8M-880
Zoro # G601884655
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 110
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 35
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 350-S8M-880
- Zoro # G601884655
- UPC # 190859393993
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 880mm |
Top Width | 35mm |
Details
Number of Teeth - Timing Belts | 110 |
Material | FIBERGLASS |
Pitch | 8 |
Number of Ribs | 35 |
Resists | Oil, Heat |
V-Belt Section | S8M |
Description
Timing Belt, S8M, 35 x 880mm PL, T110 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- CARLISLE AX50 Gold-Ribbon Cog-Belt (AX50)
- SMC Filter Regulator (AW40-N04-Z-D)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 10’ 1/4" MPT Rigid x Swivel Red (PU14-10A-R)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- D&D Belt, VS, 1.375 x 28.2in OC (2230V275)
- D&D Timing Belt, H, 1 x 21in PL, T42 (210H100)
- D&D Timing Belt, XL, 0.37 x 21.8in PL, T109 (218XL037)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- D&D Timing Belts