Shop All Timing Belts
D&D
Timing Belt, S5M, 15 x 275mm PL, T55
Mfr # 150-S5M-275
Zoro # G701884395
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 55
- Pitch 5
- Material FIBERGLASS
- Number of Ribs 15
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 150-S5M-275
- Zoro # G701884395
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 15mm |
Outside Length | 275mm |
Details
Number of Teeth - Timing Belts | 55 |
Pitch | 5 |
Material | FIBERGLASS |
Number of Ribs | 15 |
Resists | Oil, Heat |
V-Belt Section | S5M |
Description
Timing Belt, S5M, 15 x 275mm PL, T55 D and D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MOR-12MP 90 (6806-16-12)
- WESTWARD Ratchet Yoke (TT15023G)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.30" OD (3V533)
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS132C6)
- D&D Timing Belt, XL, 0.37 x 21.8in PL, T109 (218XL037)
- D&D Timing Belt, H, 2 x 51in PL, T102 (510H200)
- D&D Timing Belt, 8M, 50 x 1600mm PL, T200 (1600-8M-50)
- D&D Timing Belt, H, 2 x 30in PL, T60 (300H200)
- D&D Timing Belt, 5M, 15 x 500mm PL, T100 (500-5M-15)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- D&D Power Transmission Belts