Shop All Timing Belts
D&D
Timing Belt, S5M, 10 x 375mm PL, T75
Mfr # 100-S5M-375
Zoro # G201883836
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 75
- Pitch 5
- Material FIBERGLASS
- Number of Ribs 10
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 100-S5M-375
- Zoro # G201883836
- UPC # 190859604914
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 10mm |
Outside Length | 375mm |
Details
Number of Teeth - Timing Belts | 75 |
Pitch | 5 |
Material | FIBERGLASS |
Number of Ribs | 10 |
Resists | Oil, Heat |
V-Belt Section | S5M |
Description
Timing Belt, S5M, 10 x 375mm PL, T75 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Selector Valve (822563)
- BREEZE Hose Clamp, HD, SAE 188,305SS, PK10 (300 188 H)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- D&D Timing Belt, L, 1 x 24in PL, T64 (240L100)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- D&D Timing Belt, 8M, 20 x 920mm PL, T115 (920-8M-20)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- D&D Timing Belt, L, 0.5 x 33.4in PL, T89 (334L050)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 30mm (720 8M 30)
- D&D Power Transmission Belts