Shop All Timing Belts
D&D
Timing Belt, S3M, 9 x 186mm PL, T62
Mfr # 90-S3M-186
Zoro # G901884201
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 62
- Material FIBERGLASS
- Pitch 3
- Resists Oil, Heat
- Number of Ribs 9
Product Information
- Brand D&D
- MFR # 90-S3M-186
- Zoro # G901884201
- UPC # 190859383772
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 9mm |
Outside Length | 186mm |
Details
Number of Teeth - Timing Belts | 62 |
Material | FIBERGLASS |
Pitch | 3 |
Resists | Oil, Heat |
Number of Ribs | 9 |
V-Belt Section | S3M |
Description
Timing Belt, S3M, 9 x 186mm PL, T62 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15514)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.9 inch OD (55V490SD)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- D&D Timing Belt, DL, 0.75 x 54in PL, T144 (D540L075)
- D&D Timing Belt, H, 2 x 30in PL, T60 (300H200)
- D&D Timing Belt, H, 1 x 21in PL, T42 (210H100)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Belt, VS, 1.5 x 37.1in OC (2430V364)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- CARLISLE 480H150 Synchro-Cog Timing Belt (480H150)
- D&D Power Transmission Belts