Shop All Timing Belts
D&D
Timing Belt, MXL, 0.25 x 9.6in PL, T120
Mfr # 96MXL025
Zoro # G901884003
Sold in multiples of 8 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Material FIBERGLASS
- Pitch 0.08
- Resists Oil, Heat
- Number of Ribs 25
Product Information
- Brand D&D
- MFR # 96MXL025
- Zoro # G901884003
- UPC # 190859520184
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 9 3/5" |
Top Width | 1/4" |
Details
Number of Teeth - Timing Belts | 120 |
Material | FIBERGLASS |
Pitch | 0.08 |
Resists | Oil, Heat |
Number of Ribs | 25 |
V-Belt Section | MXL |
Description
Timing Belt, MXL, 0.25 x 9.6in PL, T120 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060181, Pressure Line, 10 micron (ZX-MF0060181)
- BUYERS PRODUCTS 1 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W100)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- D&D Timing Belt, D5M, 9 x 2525mm PL, T505 (D2525-5M-09)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- D&D Timing Belt, L, 0.5 x 21in PL, T56 (210L050)
- D&D Timing Belts