Shop All Timing Belts
D&D
Timing Belt, L, 1 x 24in PL, T64
Mfr # 240L100
Zoro # G501886698
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 64
- Material FIBERGLASS
- Pitch 0.375
- Resists Oil, Heat
- Number of Ribs 100
Product Information
- Brand D&D
- MFR # 240L100
- Zoro # G501886698
- UPC # 190859777144
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 24" |
Top Width | 1" |
Details
Number of Teeth - Timing Belts | 64 |
Material | FIBERGLASS |
Pitch | 0.375 |
Resists | Oil, Heat |
Number of Ribs | 100 |
V-Belt Section | L |
Description
Timing Belt, L, 1 x 24in PL, T64 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type C Tapered Roller Insert Bearing, S-1 Unit, S1U-C-112 (087207 S1U C 112)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- MASTER PNEUMATIC CD-418-70-PGA-MI750 (CD418-8D2M)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZEC3 SL)
- D&D Timing Belt, 8M, 30 x 720mm PL, T90 (720-8M-30)
- D&D Timing Belt, 14M, 37 x 1190mm PL, T85 (1190-14M-37)
- D&D Timing Belt, 5M, 15 x 1450mm PL, T290 (1450-5M-15)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- BANDO Mxl Timing Belt, 200Mxl4.8G (200MXL4.8G)
- D&D Timing Belts