Shop All Timing Belts
D&D
Timing Belt, L, 0.5 x 21in PL, T56
Mfr # 210L050
Zoro # G201888176
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 56
- Material FIBERGLASS
- Pitch 0.375
- Number of Ribs 50
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 210L050
- Zoro # G201888176
- UPC # 190859186519
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1/2" |
Outside Length | 21" |
Details
Number of Teeth - Timing Belts | 56 |
Material | FIBERGLASS |
Pitch | 0.375 |
Number of Ribs | 50 |
Resists | Oil, Heat |
V-Belt Section | L |
Description
Timing Belt, L, 0.5 x 21in PL, T56 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- D&D Timing Belt, 3M, 15 x 348mm PL, T116 (348-3M-15)
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- D&D Timing Belt, 14M, 40 x 1778mm PL, T127 (1778-14M-40)
- D&D Timing Belt, L, 1 x 24in PL, T64 (240L100)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- D&D Belt, VS, 1.75 x 38.8in OC (2836V380)
- DUAL DURA-SURE TORQUE Timing Belt, DS5M, 9 x 765mm PL, T153 (D90-S5M-765)
- D&D Power Transmission Belts