Shop All Timing Belts
D&D
Timing Belt, H, 3 x 36in PL, T72
Mfr # 360H300
Zoro # G601891721
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 72
- Pitch 0.5
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 300
Product Information
- Brand D&D
- MFR # 360H300
- Zoro # G601891721
- UPC # 190859703938
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 36" |
Top Width | 3" |
Details
Number of Teeth - Timing Belts | 72 |
Pitch | 0.5 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 300 |
V-Belt Section | H |
Description
Timing Belt, H, 3 x 36in PL, T72 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- LUBRIPLATE Fmo-85-Aw, ¼ Drum (L0880-061)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (12X22X7 CRW1 V)
- D&D Timing Belt, H, 1 x 30in PL, T60 (300H100)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Belt, VS, 1.437 x 54.8in OC (2322V541)
- D&D Belt, VS, 1.187 x 39.6in OC (1926V390)
- D&D Timing Belt, L, 1 x 60in PL, T160 (600L100)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- D&D Power Transmission Belts