Shop All Timing Belts
D&D
Timing Belt, H, 1.5 x 57in PL, T114
Mfr # 570H150
Zoro # G101886760
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 114
- Material FIBERGLASS
- Pitch 0.5
- Number of Ribs 150
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 570H150
- Zoro # G101886760
- UPC # 190859272984
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/2" |
Outside Length | 57" |
Details
Number of Teeth - Timing Belts | 114 |
Material | FIBERGLASS |
Pitch | 0.5 |
Number of Ribs | 150 |
Resists | Oil, Heat |
V-Belt Section | H |
Description
Timing Belt, H, 1.5 x 57in PL, T114 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M29 (M29)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- D&D Timing Belt, L, 1 x 28.5in PL, T76 (285L100)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- D&D Timing Belt, DL, 1 x 45in PL, T120 (D450L100)
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- D&D Timing Belts