Shop All Timing Belts
D&D
Timing Belt, H, 1 x 24in PL, T48
Mfr # 240H100
Zoro # G601886420
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 48
- Material FIBERGLASS
- Pitch 0.5
- Number of Ribs 100
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 240H100
- Zoro # G601886420
- UPC # 190859196143
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 24" |
Top Width | 1" |
Details
Number of Teeth - Timing Belts | 48 |
Material | FIBERGLASS |
Pitch | 0.5 |
Number of Ribs | 100 |
Resists | Oil, Heat |
V-Belt Section | H |
Description
Timing Belt, H, 1 x 24in PL, T48 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Dielectric Grease (05109)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- NORGREN Clamp, Wall Mounting Bracket (4314-52)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 25’ 1/4" MPT Reusable Transparent Red (PFE40254TRZ)
- D&D Belt, VS, 1.437 x 54.8in OC (2322V541)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- D&D Timing Belt, 8M, 20 x 760mm PL, T95 (760-8M-20)
- D&D Timing Belt, 5M, 25 x 710mm PL, T142 (710-5M-25)
- D&D Timing Belt, 8M, 30 x 576mm PL, T72 (576-8M-30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- D&D Timing Belts