Shop All Timing Belts
D&D
Timing Belt, DH, 2 x 125in PL, T250
Mfr # D1250H200
Zoro # G801892870
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 250
- Material FIBERGLASS
- Pitch 0.5
- Resists Oil, Heat
- Number of Ribs 200
Product Information
- Brand D&D
- MFR # D1250H200
- Zoro # G801892870
- UPC # 190859434290
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 2" |
Outside Length | 125" |
Details
Number of Teeth - Timing Belts | 250 |
Material | FIBERGLASS |
Pitch | 0.5 |
Resists | Oil, Heat |
Number of Ribs | 200 |
V-Belt Section | DH |
Description
Timing Belt, DH, 2 x 125in PL, T250 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Double Shielded (6200ZZ C3/C5)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- D&D Belt, VS, 1 x 21.5in OC (1632V210)
- D&D Belt, VS, 1.437 x 42.8in OC (2322V421)
- D&D Timing Belt, DH, 1 x 70in PL, T140 (D700H100)
- D&D Belt, VS, 1.187 x 43.1in OC (1930V425)
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- D&D Timing Belt, 8M, 30 x 1600mm PL, T200 (1600-8M-30)
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- D&D Timing Belts