Shop All Timing Belts
D&D
Timing Belt, D8M, 85 x 3600mm PL, T450
Mfr # D3600-8M-85
Zoro # G001883760
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 450
- Pitch 8
- Material FIBERGLASS
- Number of Ribs 85
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # D3600-8M-85
- Zoro # G001883760
- UPC # 190859812678
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 85mm |
Outside Length | 3600mm |
Details
Number of Teeth - Timing Belts | 450 |
Pitch | 8 |
Material | FIBERGLASS |
Number of Ribs | 85 |
Resists | Oil, Heat |
V-Belt Section | D8M |
Description
Timing Belt, D8M, 85 x 3600mm PL, T450 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Sealp/S Pump Rsvr(O Ring), 26020642 (26020642)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- COILHOSE PNEUMATICS Flexeel Coil 3/8" ID x 15' Swivel Transparent Red (CO PUE38-154B-TR)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- D&D Timing Belt, 14M, 40 x 1610mm PL, T115 (1610-14M-40)
- D&D Timing Belt, 8M, 20 x 1000mm PL, T125 (1000-8M-20)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Timing Belt, S4.5M, 15 x 239mm PL, T53 (150-S4.5M-239)
- D&D Timing Belt, 14M, 55 x 3150mm PL, T225 (3150-14M-55)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- D&D Power Transmission Belts